Motion
G1750
Eye / Face Wash- Mounted - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #06746626
MFR #G1750
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye / Face Wash- Mounted - Wall Mount, Push Flag Activation, Stainless Steel Bowl Material
MI ITEM #06746626
MFR #G1750

Mfr description
G1750 EYE/FACE WASH WALL MOUNTED SS BOWL
  • Wall mounted eye/face wash features 12” stainless steel bowl with anodized aluminum wall bracket.
  • Never lose dust covers again! Spray head assembly has two Fine Spray outlet heads with “flip-top” dust covers mounted on chrome plated brass supply arms.
  • Activated by a ½” IPS chrome plated brass stay-open ball valve with cast aluminum flag handle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    7 lbs

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Harmonization Code
    848180.307
  • Manufacturer Product Page
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)