Motion
G1750P
Eye / Face Wash- Mounted - Wall Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #06746627
MFR #G1750P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye / Face Wash- Mounted - Wall Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #06746627
MFR #G1750P

Mfr description
G1750P EYE/FACE WASH WALL MOUNTED
  • Wall mounted eye/face wash features 12” orange ABS plastic bowl with anodized aluminum wall bracket.
  • Never lose dust covers again! Spray head assembly has two Fine Spray outlet heads with “flip-top” dust covers mounted on chrome plated brass supply arms.
  • Activated by a ½” IPS chrome plated brass stay-open ball valve with cast aluminum flag handle.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    6 lbs

Details

  • Activation Method
    Push Flag
  • Bowl Material
    ABS
  • Bowl Style
    Bowl
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Wall
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)