Specifications
Dimensions
- Weight6 lbs
Details
- Activation MethodPush Flag
- Approval Listing RegulationsANSI Z358.1
- Bowl MaterialABS
- Bowl StyleBowl
- Harmonization Code848180.3070
- Manufacturer Product Page
- Mount TypeWall
- Product TypeEye & Face Wash Stations
Overview
Mfr description
G1814P EYEWASH WALL MOUNTED PLASTIC
- Wall mounted eye wash features 12” ABS plastic bowl with anodized aluminum wall bracket.
- Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with “flip-top” dust covers mounted on chrome plated brass supply arms.
- Activated by a ½” IPS chrome plated brass stay-open ball valve with cast aluminum flag handle.
- Bowl acts like a sink to drain water away.
- Unit meets ANSI Z358.1 standard as primary eye wash.