Motion
G1825P
Eye / Face Wash- Mounted - Floor Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #06746630
MFR #G1825P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye / Face Wash- Mounted - Floor Mount, Push Flag Activation, ABS Bowl Material
MI ITEM #06746630
MFR #G1825P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G1825P EYEWASH PEDESTAL MOUNTED
  • Pedestal mounted eye wash features 12” orange ABS plastic bowl with galvanized pipe and fittings.
  • Never lose dust covers again! Spray head assembly has two Gentle Spray outlet heads with “flip-top” dust covers mounted on chrome plated brass supply arms.
  • Activated by a ½” IPS chrome plated brass stay-open ball valve with cast aluminum flag handle.
  • Bowl acts like a sink to drain water away.
  • Unit comes with orange ABS pipe covering for high visibility.
  • Unit meets ANSI Z358.1 standard as primary eye wash.
  • Complete with ANSI compliant identification sign.

Specifications

  • Mount Type
    Floor
  • Activation Method
    Push Flag
  • Bowl Material
    ABS
  • Bowl Style
    Bowl
  • Approval Listing Regulations
    ANSI Z358.1
  • Harmonization Code
    848180.3070
  • Weight
    18 lbs
  • Manufacturer Product Page
  • Product Type
    Eye & Face Wash Stations

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text