Motion
G1902
Safety Station with Eyewash - Floor Mount, Push Flag Activation, Stainless Steel Bowl Material
Mi Item #06746631
MFR #G1902
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Station with Eyewash - Floor Mount, Push Flag Activation, Stainless Steel Bowl Material
Mi Item #06746631
MFR #G1902

Mfr description
G1902 SAFETY STATION WITH EYEWASH
  • Safety station combines eye wash and shower from a single water outlet.
  • Stay-open ball valves. 10” safety orange ABS plastic shower head delivers 30 GPM at 30 PSI.
  • Spray pattern is 20” in diameter at 60” above floor.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    40 lbs

Details

  • Activation Method
    Push Flag
  • Approval Listing Regulations
    ANSI Z358.1
  • Bowl Material
    Stainless Steel
  • Bowl Style
    Bowl
  • Harmonization Code
    848180.3070
  • Manufacturer Product Page
  • Mount Type
    Floor
  • Product Type
    Eye & Face Wash Stations
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)