Specifications
Dimensions
- Inlet size3/8 in NPT
- Weight7 lbs
Details
- Activation MethodPull Rod
- Approval Listing RegulationsANSI Z358.1
- Harmonization Code848180.3070
- Manufacturer Product Page
- Mount TypeHorizontal
- Shower Head MaterialABS
Overview
Mfr description
G1643 EMERGENCY SHOWER HORIZONTALLY
- Easy-operating, horizontally mounted instant-action shower offers a large 20” diameter spray for complete drenching.
- Stainless steel actuating arm and pull rod activate the 1” IPS chrome-plated stay-open ball valve.
- 1” IPS inlet. Delivers 30 GPM at 30 PSI.
- Safety orange ABS plastic shower head.
- Includes hot dipped galvanized steel pipe and fittings and ANSI compliant identification sign.
- Unit meets ANSI Z358.1 standard as emergency shower.