Motion
IXF64-X
4 CS Internal Expansion Ferrule 4-52/64 to
Mi Item #06746640
MFR #IXF64-X
Price$177.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS Internal Expansion Ferrule 4-52/64 to
Mi Item #06746640
MFR #IXF64-X

Mfr description
IXF64-X INTERNAL CRIMP FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.20/each

Specifications

Dimensions

  • Dash Size
    64
  • End 1 Size
    4.0000 in
  • Hose Dash Size
    64
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Outer Diameter
    4.8750 in
  • SAE Size
    -64
  • Size
    4.0000 in
  • Weight
    5.13 lbs

Details

  • Additional Details
    Internally expanded couplings are essential when maximum flow of media is important, Reduces turbulence through hose, Excellent sealing and retention characteristics, Outperforms band clamps, Easy and consistent installation
  • Application
    Concrete placement, grout and plaster, food, dairy, pharmaceutical
  • Coating
    Plated
  • Configuration
    Straight
  • Connection Type
    Internal Expansion
  • End 1 Style
    Internal Expansion
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Internal Expansion
  • Fitting Shape
    Straight
  • Fitting Type
    Internal Expansion
  • For Use With
    Holedall Internal Expansion Stems, IXM, IXH and IXV styles
  • Manufacturer Catalog Number
    IXF64-X
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Seal Type
    Internal Expansion
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Internal Expansion
  • Type
    Internal Expansion Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)