Motion
SPBL-182420
Straight Bushing - 18 mm ID, 24 mm OD, 20 mm Length, OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #06746678
MFR #SPBL-182420
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 18 mm ID, 24 mm OD, 20 mm Length, OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant Material
MI ITEM #06746678
MFR #SPBL-182420

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Maximum P Value
    49 N/mm2;Static: 150 N/mm2
  • Maximum PV Value
    1.65 N/mm2 x m/s
  • Outside Diameter  
    24 mm
  • Overall Length  
    20 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    OILES 500SP1 SL4 High-strength Brass with Embedded Solid Lubricant
  • Material Specification
    500SP1 SL4
  • Max V Value
    0.25 m/s
  • Operating Temperature Range
    -40 to +176 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SPBL
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Overview

Mfr description
SPBL-182420 BSH
  • Serviceable without the need for lubrication
  • High performance under high-load and low-speed operations
  • Superior wear resistance in applications where oil film is seldom produced such as reciprocating motions, oscillation, frequent starts and stops, etc.
  • Superior chemical and corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought