Overview
Mfr description
12HSF408R 304SS HELICAL FLIGHT ONLY
Specifications
- Screw TypeFlight Only - Helicoid
- Screw Diameter12.0000 in
- Coupling Diameter2 in
- Flight Thickness1/4 (Inner Edge), 1/8 (Outer Edge) in
- Screw DirectionRight Hand
- Flight Material304 Stainless Steel
- Manufacturer Catalog
- Manufacturer Product Page
- Product Brochure
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data