Motion
6HS304R
Screw Conveyor Screw - Helicoid, 304 Stainless Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
MI ITEM #06746783
MFR #6HS304R
Price$1,723.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, 304 Stainless Steel, Right Hand Screw Direction, 6.0000 in Screw Diameter
MI ITEM #06746783
MFR #6HS304R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,723.54/each

Specifications

Dimensions

  • Coupling Diameter
    1-1/2 in
  • Flight Thickness
    1/16 (Outer Edge) in, 1/8 (Inner Edge) in
  • Length
    9 ft -10 in
  • Screw Diameter
    6.0000 in

Details

  • Flight Material
    304 Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure
  • Screw Direction
    Right Hand
  • Screw Type
    Helicoid

Overview

Mfr description
6HS304R HELICOID SCREW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text