Motion
9HS406R
Screw Conveyor Screw - Helicoid, 304 Stainless Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter
MI ITEM #06746785
MFR #9HS406R
Your Price$2,888.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Screw - Helicoid, 304 Stainless Steel, Right Hand Screw Direction, 9.0000 in Screw Diameter
MI ITEM #06746785
MFR #9HS406R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,888.16/each(List $3,465.79)

Overview

Mfr description
9HS406R HELICOID SCREW

Specifications

  • Screw Type
    Helicoid
  • Screw Diameter
    9.0000 in
  • Coupling Diameter
    2 in
  • Flight Thickness
    3/16 (Inner Edge) in, 3/32 (Outer Edge) in
  • Screw Direction
    Right Hand
  • Flight Material
    304 Stainless Steel
  • Length
    9 ft -10 in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text