Motion
COV14316USH
Screw Conveyor Cover - Carbon Steel Material, 28 in Overall Length
MI ITEM #06746788
MFR #COV14316USH
Your Price$689.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel Material, 28 in Overall Length
MI ITEM #06746788
MFR #COV14316USH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$689.68/each(List $793.13)

Overview

Mfr description
COV14316USH 14" X 3/16" TK FEEDER SHROUD

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Feeder Shroud
  • Trough Thickness
    0.1875 in
  • Trough Overall Length
    28 in
  • Cover Material
    Carbon Steel
  • Trough Overall Width
    15 in
  • Trough Body Width
    1-1/8 in
  • Trough Depth
    9-1/4 in
  • Trough Flange Width
    1-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text