Motion
COV16316USH
Screw Conveyor Cover - Carbon Steel Material, Carbon Steel Material, 18.0000 in Screw Diameter, 32 in Overall Length, 144 in Cover Length
MI ITEM #06746789
MFR #COV16316USH
Your Price$782.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel Material, Carbon Steel Material, 18.0000 in Screw Diameter, 32 in Overall Length, 144 in Cover Length
MI ITEM #06746789
MFR #COV16316USH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$782.08/each(List $938.49)

Overview

Mfr description
COV16316USH 16" X 3/16" TK FEEDER SHROUD

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Feeder Shroud
  • Screw Diameter
    18.0000 in
  • Cover Thickness
    10 ga
  • Trough Thickness
    0.1875 in
  • Cover Length
    144 in
  • Trough Overall Length
    32 in
  • Cover Material
    Carbon Steel
  • Trough Material
    Carbon Steel
  • Trough Overall Width
    17 in
  • Cover Fastener Type
    Screw Clamp
  • Trough Body Width
    1-1/4 in
  • Trough Depth
    10-5/8 in
  • Trough Flange Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text