Motion
COV1810UFL
Screw Conveyor Cover - Carbon Steel, 18.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #06746790
MFR #COV1810UFL
Price$611.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel, 18.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #06746790
MFR #COV1810UFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$611.01/each

Specifications

Dimensions

  • Cover Length
    144 in
  • Cover Thickness
    10 ga
  • Screw Diameter
    18.0000 in
  • Weight
    14 lbs

Details

  • Cover Fastener Type
    Screw Clamp
  • Cover Material
    Carbon Steel
  • Cover Type
    Flanged
  • Trough or Cover
    Cover

Overview

Mfr description
COV1810UFL 18" X 10 GA X 12' COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text