Motion
COV18316USH
Screw Conveyor Cover - Carbon Steel Material, 36 in Overall Length
Mi Item #06746791
MFR #COV18316USH
Price$1,277.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel Material, 36 in Overall Length
Mi Item #06746791
MFR #COV18316USH

Mfr description
COV18316USH 18" X 3/16" TK FEEDER SHROUD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.68/each

Specifications

Dimensions

  • Thickness
    3/16 in
  • Trough Body Width
    1-1/4 in
  • Trough Depth
    12-1/8 in
  • Trough Flange Width
    1-1/4 in
  • Trough Overall Length
    36 in
  • Trough Overall Width
    19 in
  • Trough Thickness
    0.1875 in

Details

  • Cover Material
    Carbon Steel
  • Cover Type
    Feeder Shroud
  • Trough or Cover
    Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)