Motion
COV20316USH
Screw Conveyor Cover - Carbon Steel Material, 40 in Overall Length
MI ITEM #06746793
MFR #COV20316USH
List Price$1,499.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel Material, 40 in Overall Length
MI ITEM #06746793
MFR #COV20316USH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,499.55/each for your price

Overview

Mfr description
COV20316USH 20" X 3/16" TK FEEDER SHROUD

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Feeder Shroud
  • Trough Thickness
    0.1875 in
  • Trough Overall Length
    40 in
  • Cover Material
    Carbon Steel
  • Trough Overall Width
    21 in
  • Trough Body Width
    1-1/4 in
  • Trough Depth
    13-1/2 in
  • Trough Flange Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text