1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
COV2410UFL
Screw Conveyor Cover - Carbon Steel, Carbon Steel, 24.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #
06746794
MFR #
COV2410UFL
Price
$818.21
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Covers and Troughs
KWS MANUFACTURING COMPANY COV2410UFL
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
COV2410UFL
Screw Conveyor Cover - Carbon Steel, Carbon Steel, 24.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #
06746794
MFR #
COV2410UFL
Mfr description
COV2410UFL X 12' LONG TROUGH COVER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$818
.21
/each
Add to Cart
Specifications
Dimensions
Cover Length
144 in
Cover Thickness
10 ga
Screw Diameter
24.0000 in
Weight
18 lbs
Details
Cover Fastener Type
Screw Clamp
Cover Material
Carbon Steel
Cover Type
Flanged
Trough Material
Carbon Steel
Trough or Cover
Cover
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items