Motion
COV24316USH
Screw Conveyor Cover - Carbon Steel Material, 48 in Overall Length
MI ITEM #06746795
MFR #COV24316USH
List Price$1,774.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel Material, 48 in Overall Length
MI ITEM #06746795
MFR #COV24316USH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,774.98/each for your price

Overview

Mfr description
COV24316USH 24" X 3/16" TK FEEDER SHROUD

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Feeder Shroud
  • Trough Thickness
    0.1875 in
  • Trough Overall Length
    48 in
  • Cover Material
    Carbon Steel
  • Trough Overall Width
    25 in
  • Trough Body Width
    1-1/4 in
  • Trough Depth
    16-1/2 in
  • Trough Flange Width
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text