Motion
COV414UFL
Screw Conveyor Cover - Carbon Steel Material, Carbon Steel Material, 4.0000 in Screw Diameter, 120 in Cover Length
MI ITEM #06746796
MFR #COV414UFL
List Price$112.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - Carbon Steel Material, Carbon Steel Material, 4.0000 in Screw Diameter, 120 in Cover Length
MI ITEM #06746796
MFR #COV414UFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$112.21/each for your price

Overview

Mfr description
COV414UFL X 10' LONG TROUGH COVER

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Flanged
  • Screw Diameter
    4.0000 in
  • Cover Thickness
    14 ga
  • Cover Length
    120 in
  • Cover Material
    Carbon Steel
  • Trough Material
    Carbon Steel
  • Cover Fastener Type
    Screw Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text