Motion
COV614UFLSS
Screw Conveyor Cover - 304 Stainless Steel Material, 304 Stainless Steel Material, 6.0000 in Screw Diameter, 120 in Cover Length
MI ITEM #06746797
MFR #COV614UFLSS
List Price$831.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 304 Stainless Steel Material, 304 Stainless Steel Material, 6.0000 in Screw Diameter, 120 in Cover Length
MI ITEM #06746797
MFR #COV614UFLSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$831.38/each for your price

Overview

Mfr description
COV614UFLSS X 10' LONG 304SS TROUGH

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Flanged
  • Screw Diameter
    6.0000 in
  • Cover Thickness
    14 ga
  • Cover Length
    120 in
  • Cover Material
    304 Stainless Steel
  • Trough Material
    304 Stainless Steel
  • Cover Fastener Type
    Screw Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text