Motion
COV914UFLSS
Screw Conveyor Cover - 304 Stainless Steel, 9.0000 in Screw Diameter, 120 in Cover Length
MI ITEM #06746798
MFR #COV914UFLSS
Price$856.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 304 Stainless Steel, 9.0000 in Screw Diameter, 120 in Cover Length
MI ITEM #06746798
MFR #COV914UFLSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$856.46/each

Specifications

Dimensions

  • Cover Length
    120 in
  • Cover Thickness
    14 ga
  • Screw Diameter
    9.0000 in
  • Weight
    37 lbs

Details

  • Cover Fastener Type
    Screw Clamp
  • Cover Material
    304 Stainless Steel
  • Cover Type
    Flanged
  • Trough or Cover
    Cover

Overview

Mfr description
COV914UFLSS X 10' LONG 304SS TROUGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text