Motion
CS2716SS
Screw Conveyor Part - 2-7/16 in, 61.91 mm Shaft Dia., 2-7/16 in, 61.91 mm Bore Dia., 12-3/4 in Length
Mi Item #06746800
MFR #CS2716SS
Price$365.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 2-7/16 in, 61.91 mm Shaft Dia., 2-7/16 in, 61.91 mm Bore Dia., 12-3/4 in Length
Mi Item #06746800
MFR #CS2716SS

Mfr description
CS2716SS 304SS COUPLING SHAFT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.84/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in, 61.91 mm
  • Compatible Shaft Diameter
    2-7/16 in
  • Coupling Diameter
    2-7/16 in
  • Length
    12-3/4 in, 323.85 mm
  • Overall Length
    12-3/4 in
  • Shaft Diameter
    2-7/16 in, 61.91 mm
  • Weight
    15.4 lbs

Details

  • Material
    Stainless Steel
  • Part Type
    Coupling Shaft
  • Product Types
    Coupling Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)