Motion
DSP1210
Discharge Spout - 12 in Screw Dia.
Mi Item #06746803
MFR #DSP1210
Price$221.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Discharge Spout - 12 in Screw Dia.
Mi Item #06746803
MFR #DSP1210

Mfr description
DSP1210 DISCHARGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$221.61/each

Specifications

Dimensions

  • Gauge Thickness
    10 ga
  • Overall Width
    8-7/8 in
  • Screw Diameter
    12 in

Details

  • Material
    Carbon Steel
  • Part Type
    Discharge Spout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)