Motion
DSP1212UPSS
Discharge Spout - 12 in Screw Dia.
Mi Item #06746804
MFR #DSP1212UPSS
Price$769.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Discharge Spout - 12 in Screw Dia.
Mi Item #06746804
MFR #DSP1212UPSS

Mfr description
DSP1212UPSS 304SS DISCHARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$769.33/each

Specifications

Dimensions

  • Gauge Thickness
    12 ga
  • Overall Width
    8-7/8 in
  • Screw Diameter
    12 in

Details

  • Material
    304 Stainless Steel
  • Part Type
    Discharge Spout
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)