Overview
Mfr description
ES1BBSS 304SS END SHAFT
Specifications
- Part TypeEnd Shaft
- Overall Length7-1/2 in
- Coupling Diameter1 in
- Compatible Shaft Diameter1 in
- Material304 Stainless Steel
- Type Of BearingBall Bearing
- Seal TypeWaste Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data