Overview
Mfr description
ES2716BBSS 304SS END SHAFT
Specifications
- Part TypeEnd Shaft
- Overall Length13 in
- Coupling Diameter2-7/16 in in
- Compatible Shaft Diameter2-7/16 in
- Material304 Stainless Steel
- Type Of BearingBall Bearing
- Seal TypeWaste Pack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data