Motion
HGB216112G
Hanger Bearing - 1-15/16 in Thickness
Mi Item #06746812
MFR #HGB216112G
Price$372.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 1-15/16 in Thickness
Mi Item #06746812
MFR #HGB216112G

Mfr description
HGB216112G 1 1/2" 216 GATKE HANGER BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$372.34/each

Specifications

Dimensions

  • Thickness
    1-15/16 in

Details

  • Material
    Gatke
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)