Motion
HGB2163GP
Hanger Bearing - 2-15/16 in Thickness
Mi Item #06746827
MFR #HGB2163GP
Price$117.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 2-15/16 in Thickness
Mi Item #06746827
MFR #HGB2163GP

Mfr description
HGB2163GP 3" 216 GREASEABLE HI HANGER
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.84/each

Specifications

Dimensions

  • Thickness
    2-15/16 in

Details

  • Material
    Hard Iron
  • Part Type
    Hanger Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)