Motion
HGB2263716W
Hanger Bearing - 3-15/16 in Thickness
MI ITEM #06746837
MFR #HGB2263716W
Price$169.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hanger Bearing - 3-15/16 in Thickness
MI ITEM #06746837
MFR #HGB2263716W

Mfr description
HGB2263716W 3 7/16" 226 WOOD HANGER BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.73/each

Specifications

Dimensions

  • Thickness
    3-15/16 in

Details

  • Material
    Wood
  • Part Type
    Hanger Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)