1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
HGR242263716LSS
Hanger - 25 in Length , 4 in Thickness
MI ITEM #
06746847
MFR #
HGR242263716LSS
Your Price
$2,136.09
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY HGR242263716LSS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
HGR242263716LSS
Hanger - 25 in Length , 4 in Thickness
MI ITEM #
06746847
MFR #
HGR242263716LSS
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$2,136.09
/each
(List
$2,670.11
)
Qty
Add to Cart
Overview
Mfr description
HGR242263716LSS 304SS HANGER
Specifications
Part Type
Hanger
Overall Length
25 in
Thickness
4 in
Overall Width
16-1/2 in
Material
304 Stainless Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data