Motion
PEF16FMS
Screw Conveyor Part - 16 in Screw Dia.
MI ITEM #06746853
MFR #PEF16FMS
List Price$230.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 16 in Screw Dia.
MI ITEM #06746853
MFR #PEF16FMS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$230.23/each for your price

Overview

Mfr description
PEF16FMS 16"END FLANGE FOR FLARED TROUGH

Specifications

  • Part Type
    Plate End Flange
  • Screw Diameter
    16 in
  • Overall Width
    21-1/4 in
  • Gauge Thickness
    1/4 in
  • Material
    Carbon Steel
  • Bolt Hole Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text