Motion
PEF20USS
Screw Conveyor Part - 20 in Screw Dia.
MI ITEM #06746858
MFR #PEF20USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 20 in Screw Dia.
MI ITEM #06746858
MFR #PEF20USS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PEF20USS 20" 304SS END FLANGE FOR TROUGH

Specifications

  • Part Type
    Plate End Flange
  • Screw Diameter
    20 in
  • Overall Width
    26-1/4 in
  • Gauge Thickness
    1/4 in
  • Material
    304 Stainless Steel
  • Bolt Hole Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text