Motion
PEF24USS
Screw Conveyor Part - 24 in Screw Dia.
MI ITEM #06746860
MFR #PEF24USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 24 in Screw Dia.
MI ITEM #06746860
MFR #PEF24USS

Mfr description
PEF24USS 24" 304SS END FLANGE FOR TROUGH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Gauge Thickness
    1/4 in
  • Overall Width
    30-1/4 in
  • Screw Diameter
    24 in

Details

  • Material
    304 Stainless Steel
  • Part Type
    Plate End Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)