Motion
PEF6USS
Screw Conveyor Part - 6 in Screw Dia.
MI ITEM #06746863
MFR #PEF6USS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 6 in Screw Dia.
MI ITEM #06746863
MFR #PEF6USS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PEF6USS 6" 304SS END FLANGE FOR TROUGH

Specifications

  • Part Type
    Plate End Flange
  • Screw Diameter
    6 in
  • Overall Width
    10-1/4 in
  • Gauge Thickness
    1/4 in
  • Material
    304 Stainless Steel
  • Bolt Hole Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought