Motion
TEFO122USS
Screw Conveyor Part - 12 in Screw Dia., 20 in Length
MI ITEM #06746867
MFR #TEFO122USS
List Price$839.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 12 in Screw Dia., 20 in Length
MI ITEM #06746867
MFR #TEFO122USS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$839.03/each for your price

Overview

Mfr description
TEFO122USS 12" X 2" 304SS TROUGH END W/

Specifications

  • Part Type
    Trough End
  • Overall Length
    20 in
  • Screw Diameter
    12 in
  • Overall Width
    17-1/4 in
  • Coupling Diameter
    2 in
  • Gauge Thickness
    1/4 in
  • Material
    304 Stainless Steel
  • Type Of Bearing
    Ball Bearing
  • Bolt Hole Diameter
    9/16 x 11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought