Motion
TEFO6112USS
Screw Conveyor Part - 6 in Screw Dia., 12-5/8 in Length
MI ITEM #06746868
MFR #TEFO6112USS
Your Price$317.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 6 in Screw Dia., 12-5/8 in Length
MI ITEM #06746868
MFR #TEFO6112USS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$317.12/each(List $364.68)

Overview

Mfr description
TEFO6112USS 6" X 1 1/2" 304SS TROUGH END

Specifications

  • Part Type
    Trough End
  • Overall Length
    12-5/8 in
  • Screw Diameter
    6 in
  • Overall Width
    9-3/4 in
  • Coupling Diameter
    1-1/2 in
  • Gauge Thickness
    1/4 in
  • Material
    304 Stainless Steel
  • Type Of Bearing
    Ball & Roller Bearing
  • Bolt Hole Diameter
    7/16 x 9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought