Motion
TUF1212SS
Screw Conveyor Trough - 304 Stainless Steel Material, 12.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #06746869
MFR #TUF1212SS
Price$4,874.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - 304 Stainless Steel Material, 12.0000 in Screw Diameter, 12 ft Overall Length
MI ITEM #06746869
MFR #TUF1212SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,874.04/each

Specifications

Dimensions

  • Screw Diameter
    12.0000 in
  • Trough Body Width
    13 in
  • Trough Depth
    7-3/4 in
  • Trough Flange Width
    2 in
  • Trough Overall Length
    12 ft
  • Trough Overall Width
    17-1/4 in
  • Trough Thickness
    12 ga

Details

  • Trough Material
    304 Stainless Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough

Overview

Mfr description
TUF1212SS-12' 304SS TROUGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought