Motion
TUF614SS
Screw Conveyor Trough - 304 Stainless Steel Material, 6.0000 in Screw Diameter, 10 ft Overall Length
Mi Item #06746870
MFR #TUF614SS
Price$1,827.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - 304 Stainless Steel Material, 6.0000 in Screw Diameter, 10 ft Overall Length
Mi Item #06746870
MFR #TUF614SS

Mfr description
TUF614SS-10' 304SS TROUGH
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,827.68/each

Specifications

Dimensions

  • Screw Diameter
    6.0000 in
  • Trough Body Width
    7 in
  • Trough Depth
    4-1/2 in
  • Trough Flange Width
    1-1/4 in
  • Trough Overall Length
    10 ft
  • Trough Overall Width
    9-11/16 in
  • Trough Thickness
    14 ga

Details

  • Trough Material
    304 Stainless Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)