Specifications
Dimensions
- Bolt Hole Diameter1/2 in
- Compatible Bore Diameter2-3/8 in
- Compatible Shaft Diameter2-3/8 in
- Coupling Diameter1-1/2 in
- Overall Length3 in
Details
- Material18-8 STAINLESS STEEL
- Part TypeCoupling Bolt
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)