Motion
CB27163188SS
Screw Conveyor Part - 4-3/8 in Length
MI ITEM #06747677
MFR #CB27163188SS
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 4-3/8 in Length
MI ITEM #06747677
MFR #CB27163188SS

Mfr description
CB27163188SS COUPLING BOLT - 188SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Bore Diameter
    3-1/2 in
  • Compatible Shaft Diameter
    3-1/2 in
  • Coupling Diameter
    2-7/16 in
  • Overall Length
    4-3/8 in

Details

  • Material
    18-8 STAINLESS STEEL
  • Part Type
    Coupling Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)