Motion
CB34188SS
Screw Conveyor Part - 5-1/2 in Length
Mi Item #06747678
MFR #CB34188SS
Price$57.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 5-1/2 in Length
Mi Item #06747678
MFR #CB34188SS

Mfr description
CB34188SS COUPLING BOLT - 188SS
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.66/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Compatible Bore Diameter
    4-1/2 in
  • Compatible Shaft Diameter
    4-1/2 in
  • Coupling Diameter
    3 in
  • Overall Length
    5-1/2 in

Details

  • Material
    18-8 STAINLESS STEEL
  • Part Type
    Coupling Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)