Overview
Mfr description
CB37164188SS COUPLING BOLT - 188SS
Specifications
- Part TypeCoupling Bolt
- Overall Length5-1/2 in
- Overall Width7/8 in
- Coupling Diameter3-7/16 in
- Compatible Shaft Diameter4-1/2 in
- Material18-8 STAINLESS STEEL
- Bolt Hole Diameter7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data