Motion
COV1214UFLSS
Screw Conveyor Cover - 304 Stainless Steel Material, 304 Stainless Steel Material, 12.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #06747680
MFR #COV1214UFLSS
Your Price$1,298.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Cover - 304 Stainless Steel Material, 304 Stainless Steel Material, 12.0000 in Screw Diameter, 144 in Cover Length
MI ITEM #06747680
MFR #COV1214UFLSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,298.50/each(List $1,558.20)

Overview

Mfr description
COV1214UFLSS X 12' LONG 304SS TROUGH

Specifications

  • Trough or Cover
    Cover
  • Cover Type
    Flanged
  • Screw Diameter
    12.0000 in
  • Cover Thickness
    14 ga
  • Cover Length
    144 in
  • Cover Material
    304 Stainless Steel
  • Trough Material
    304 Stainless Steel
  • Cover Fastener Type
    Screw Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text