Motion
IC3716440SS
Screw Conveyor Part -
Mi Item #06747686
MFR #IC3716440SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part -
Mi Item #06747686
MFR #IC3716440SS

Mfr description
IC3716440SS IC3716440 INTERNAL COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Shaft Diameter
    4 in
  • Coupling Diameter
    3-7/16 in

Details

  • Material
    304 Stainless Steel
  • Part Type
    Internal Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)