Motion
NH100086-200
Eaton Aeroquip Flexmaster Tube and Pipe Joints Coupling - Carbon Steel
MI ITEM #06747715
MFR #NH100086-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip Flexmaster Tube and Pipe Joints Coupling - Carbon Steel
MI ITEM #06747715
MFR #NH100086-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NH100086-200 CLAMP
  • Quick connects and disconnects
  • Simplifies maintenance and repairs
  • Absorbs machine vibration

Specifications

  • Adapter Type
    Tube and Pipe Joints
  • Material
    Carbon Steel
  • Height
    3.360 in
  • Width
    0.680 in
  • Length
    3.990 in
  • Weight
    0.32 lb
  • Overall Length
    3.990 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text