Motion
SS-B500
SS-B500 5 in. Size Stainless Steel Part B Female Coupler x Male NPT
MI ITEM #06747721
MFR #SS-B500
List Price$523.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-B500 5 in. Size Stainless Steel Part B Female Coupler x Male NPT
MI ITEM #06747721
MFR #SS-B500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$523.62/each for your price

Overview

Mfr description
SS-B-500 COUPLER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • Manufacturer Upc Number
    822353104170
  • Product Types
    Stainless Steel Part B Female Coupler x Male NPT
  • Size
    5
  • Type
    Female Coupler x Male NPT
  • UPC_NO
    822353104170
  • Weight
    6.80 lb
  • Working Pressure
    75 psi
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    75 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought