Motion
SS-F125
SS-F125 1 1/4 in. Size Stainless Steel Part F Male Adapter x Male NPT
Mi Item #06747722
MFR #SS-F125
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS-F125 1 1/4 in. Size Stainless Steel Part F Male Adapter x Male NPT
Mi Item #06747722
MFR #SS-F125

Mfr description
SS-F-125 COUPLER
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Size
    1 1/4
  • Weight
    1.06 lb

Details

  • End Type
    Adapter
  • End Type 2
    Male NPT
  • Manufacturer Upc Number
    822353056967
  • Material
    Stainless Steel
  • Product Types
    Stainless Steel Part F Male Adapter x Male NPT
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353056967
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)