Motion
DI-C400
DI-C400 Ductile Iron Part C Female Coupler x Hose Shank
MI ITEM #06747979
MFR #DI-C400
List Price$147.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DI-C400 Ductile Iron Part C Female Coupler x Hose Shank
MI ITEM #06747979
MFR #DI-C400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.73/each for your price

Overview

Mfr description
DI-C400 IRON FEMALE CAM

Specifications

  • Manufacturer Upc Number
    822353157312
  • Product Types
    Ductile Iron Quick-Acting Couplings
  • Size
    4
  • Type
    Quick-Acting Coupling
  • UPC_NO
    822353157312
  • Working Pressure
    150 psi
  • Additional Details
    Maximum Flow Design
  • Material
    Ductile Iron
  • Maximum Operating Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text