Motion
72MM X55M BLUE 70-0016-0837-4

3M
72MM X55M BLUE 70-0016-0837-4

3M™ Printable Repulpable Single Coated Splicing Tape 9103, Blue, 72 mm x 55 m, 4.1 mil, 12 rolls per case, Split Liner
MI ITEM #06748004
MFR #72MM X55M BLUE 70-0016-0837-4
Your Price$166.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
72MM X55M BLUE 70-0016-0837-4

3M™ Printable Repulpable Single Coated Splicing Tape 9103, Blue, 72 mm x 55 m, 4.1 mil, 12 rolls per case, Split Liner
MI ITEM #06748004
MFR #72MM X55M BLUE 70-0016-0837-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$166.38/each(List $199.65)

Overview

Mfr description
72MM X55M BLUE 70-0016-0837-4
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong backing for butt splicing
  • Excellent heat resistance up to 400ºF (204ºC)
  • Repulpable adhesive and liner won’t contaminate paper mill broke so no need to remove splice from waste: meets or exceeds TAPPI UM-213, procedure A
  • Meets the requirements of indirect food additive regulations as described under 21 CFR 176.170 and 21 CFR 176.180
  • Blue color makes splice easily identifiable

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051125026673
  • UPC_NO
    00051125026673

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text