Specifications
Dimensions
- Frame Size56C
- Overall Length C Dimension13.24 in
- Service Factor1.15
- Shaft Diameter0.6250 in
- Weight44 lbs
Details
- Ambient Temperature Range40 °C
- Base RPM1750 rpm
- Description Keyword1 hp
- Duty Condition TypeContinuous Duty
- Frame MaterialSteel
- Frequency Rating60 Hz
- Full Load Efficiency82.60 %
- Insulation ClassF
- KVA CodeK
- Manufacturer Upc Number781568764008
- Motor Horsepower1 hp
- Motor Phase1 ph
- Motor Poles4-pole
- Motor Supply Voltage115/230 V
- Mounting TypeC-Face / Foot
- Product TypeGeneral Purpose Motors
- Shaft RotationReversible
- Standards MetCSA, UR
- Starting MethodDirect on Line (DOL)
- Synchronous Rpm1800 rpm
- Thermal ProtectionNone
Overview
Mfr description
VEL11310 BALDOR 1HP 4SPEED 13.4/6.7